Zoro Homepage

12" Carbon Steel Wafer Check Valve

  • Mfr # DD2R-CS-361IX-912

  • Zoro # G2156896


product price: $2,495.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
12"
Connection Type
Flanged
Body Material
Carbon Steel
Size
12"
Spring Material - Check Valves
Inconel X-750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD2R-CS-361IX-912
Zoro #
G2156896
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Size
12"
Length
7 1/8 in
Overall Height
7 1/8 in
Width
16 1/8 in
Pipe or Tube Size - Check Valves
12 in
Overall Length
7.13 in
Pipe or Tube Size
12 in
Connection Size - Side 1
12 in
Connection Size - Side 2
12 in
Nominal Valve Size
12 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 12 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Inconel X-750

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.