Zoro Homepage

1/2" Flanged Carbon Steel Ball Valve Inline

  • Mfr # BVF1RF4RCSRGSL-050

  • Zoro # G1612381


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF1RF4RCSRGSL-050
Zoro #
G1612381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
5.5 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.43 in
Handle Height
2.21 in
Connection Size - Side 2
1/2 in
Handle Length
5.04 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Features
ISO Mounting Pad
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Max. Pressure
740 PSI CWP
Handle Material
300 Stainless Steel
Handle Type
Lever
Compliance
ASME B16.34, API 608, API 607 6th Edition Fire-Safe, NACE MR0175
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 500 Degrees F
Ball Valve Product Group
Manual
Body Material
Carbon Steel
Seat Material
RPTFE
Stem Type
Blowout Proof
Seal Material
Graphite
Connection Type - Side 2
Flange
Handle - Locking
Locking
Included Mounting
Actuator Mounting Pad
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
16
Connection Type - Side 1
Flange
Color - Valve Handle
Red
ANSI Flange Class
Class 300
Vacuum Service Rating
-29.912 in Hg
Maximum Pressure - Steam
250 PSI WSP
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
500 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Valve Series
BVF1

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.