Zoro Homepage

12" Flanged Flanged Triple Duty Valve

  • Mfr # TDV-912

  • Zoro # G3820019


product price: $4,181.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Pipe Size
12"
Connection Type
Flanged
Body Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F
Size
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDV-912
Zoro #
G3820019
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Size
12"
Length
30"

Details

Connection Type
Flanged
Body Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F
Item
Flanged Triple Duty Valve

Description

Flanged Triple Duty Valve,12 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.