Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Carbon Steel Ball Valve Inline

  • Mfr # BVS3THFCSAGSL-050

  • Zoro # G6136901


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS3THFCSAGSL-050
Zoro #
G6136901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
4 in
Ball Opening Size
0.5 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Handle Length
5.1 in
Handle Height
2.4 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
3,705 PSI CWP
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Stem Type
Blowout Proof
Standards
API 607, API 608, ASME B16.34
Handle Material
300 Stainless Steel
Body Material
Carbon Steel
Seat Material
Delrin(R)
Handle Type
Lever
Compliance
ASME B16.34 Class 1500, ASME B31, NACE MR0175
Seal Material
Graphite
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
16
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Included Mounting
Actuator Mounting Pad
Connection Gender - Side 2
Female
Operating Temperature - Maximum
450 Degrees F
Handle - Locking
Locking
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Vacuum Service Rating
-29.912 in Hg
Vented Ball Valve
Non-Vented
Color - Valve Handle
Red
Valve Series
BVS3

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,705 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.