Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Globe Check Valve, Body Material: Cast Stainless Steel

  • Mfr # 12CG2R-36-36336

  • Zoro # G3819809


product price: $10,388.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
12"
Connection Type
Flanged
Body Material
Cast Stainless Steel
Length
18"
Size
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12CG2R-36-36336
Zoro #
G3819809
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Length
18"
Size
12"
Width
19"

Details

Connection Type
Flanged
Body Material
Cast Stainless Steel
Item
Globe Check Valve
Max. Pressure
275 psi @ 100 Degrees F

Description

Globe Check Vlv,316SS Seat,SS316,12 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.