Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" FNPT Stainless Steel Ball Valve Inline

  • Mfr # BVS6THFSSPGSL-025

  • Zoro # G6136000


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS6THFSSPGSL-025
Zoro #
G6136000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/4 in
Overall Length
3 in
Ball Opening Size
0.25 in
Connection Size - Side 1
1/4 in
Handle Length
5.1 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Handle Height
2.4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
PEEK
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Stem Type
Blowout Proof
Compliance
ASME B16.34 Class 2500, ASME B31, NACE MR0175
Ball Valve Product Group
Manual
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Temp. Range
-50 Degrees to 500 Degrees F
Max. Pressure
6,000 PSI CWP
Handle Material
300 Stainless Steel
Handle Type
Lever
Seal Material
Graphite
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-50 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Maximum
500 Degrees F
Included Mounting
Actuator Mounting Pad
Color - Valve Handle
Red
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
10
Vacuum Service Rating
-29.912 in Hg
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
250 PSI WSP
Handle - Locking
Locking
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Valve Series
BVS6

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.