Zoro Homepage

2-1/2" Globe Check Valve, Length: 7-9/16"

  • Mfr # 21/2CG4R-CS-36336

  • Zoro # G3819440


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
Carbon Steel
Max. Pressure
740 psi @ 100 Degrees F
Size
2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21/2CG4R-CS-36336
Zoro #
G3819440
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2"
Size
2 1/2"
Length
7-9/16"
Width
7-1/2"

Details

Connection Type
Flanged
Body Material
Carbon Steel
Max. Pressure
740 psi @ 100 Degrees F
Item
Globe Check Valve

Description

Globe Check Valve,SS Seat,2-1/2 In.,300#

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.