Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Flanged Flanged Triple Duty Valve

  • Mfr # TDV-200

  • Zoro # G3820378


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
Cast iron
Length
8-3/8"
Max. Pressure
200 psi @ 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDV-200
Zoro #
G3820378
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Length
8-3/8"
Size
2"

Details

Connection Type
Flanged
Body Material
Cast iron
Item
Flanged Triple Duty Valve
Max. Pressure
200 psi @ 150 Degrees F

Description

Flanged Triple Duty Valve,2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.