Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # BVM3THFSSRGSL-200

  • Zoro # G6136350


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVM3THFSSRGSL-200
Zoro #
G6136350
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
5.7 in
Connection Size - Side 1
2 in
Handle Height
5.3 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Ball Opening Size
2 in
Handle Length
11.7 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
1,920 PSI CWP
Seat Material
RPTFE
Stem Material
316 Stainless Steel
Compliance
ASME B16.34 Class 800, NACE MR0175
Stem Type
Blowout Proof
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Body Material
Stainless Steel
Temp. Range
-50 Degrees to 500 Degrees F
Handle Material
300 Stainless Steel
Ball Valve Product Group
Manual
Handle Type
Lever
Seal Material
Graphite
Coefficient of Volume (Cv)
360
Operating Temperature - Minimum
-50 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Vacuum Service Rating
-29.912 in Hg
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
250 PSI WSP
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Handle - Locking
Locking
Color - Valve Handle
Red
Connection Gender - Side 1
Female
Valve Series
BVM3

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.