Zoro Homepage

Y Strainer, 3" Pipe, Flanged, Cast iron, 200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP

  • Mfr # 31FFY-CI062P34-FBI-A7

  • Zoro # G1612460


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31FFY-CI062P34-FBI-A7
Zoro #
G1612460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3"
Length
10-1/8"
Height
10 1/8 in
Port 1 Connection Size
3 in
Port 2 Connection Size
3 in
Perforated Screen Size
0.062 in
Port 3 Connection Size
1 in

Details

Item
Y Strainer
Connection Type
Flanged
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 450 Degrees F WSP
Mesh
1/16"
Gasket Material
Fiber
Blow-off Port
1"
Class
125
Standards
ASME B16.1, ASTM A 126 Class B
Screen Area
54.68 sq in
Includes Screen
Yes
Micron Rating
1,575 micron
Maximum Temperature
450 Degrees F
Strainer Type
Perforated
Seal Material
Fiber
Maximum Pressure
125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
Series
A7
For Use With
Gas, Oil, Steam, Water
Port 2 Connection Type
Flanged
Cv Flow Factor
155 gpm
Maximum Pressure at 100 deg F
200 psi
Port 1 Connection Type
Flanged
Blow Off Port
1 in
Port 3 Connection Type
Flanged

Description

Y Strainer, Pipe Size 3 in, Maximum Pressure at 100 deg F 200 psi, Length 10 1/8 in, Height 10 1/8 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Housing Material Cast Iron, Class 125, Cv Flow Factor 155 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 1,575 micron, Port 1 Connection Size 3 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.