Zoro Homepage

3" Globe Check Valve, Length: 8-1/4"

  • Mfr # 3CG4R-36-36336

  • Zoro # G3819860


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
Cast Stainless Steel
Length
8-1/4"
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CG4R-36-36336
Zoro #
G3819860
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Length
8-1/4"
Size
3"
Width
8-1/4"

Details

Connection Type
Flanged
Body Material
Cast Stainless Steel
Max. Pressure
720 psi @ 100 Degrees F
Item
Globe Check Valve

Description

Globe Check Vlv,SS Seat,SS316,300#,3 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.