Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Flanged Stainless Steel Ball Valve Inline

  • Mfr # BVF1RF4RSSRGSL-075

  • Zoro # G1613005


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF1RF4RSSRGSL-075
Zoro #
G1613005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
6 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.72 in
Connection Size - Side 1
3/4 in
Handle Length
5.63 in
Ball Opening Size
0.59 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Features
ISO Mounting Pad
Seat Material
RPTFE
Handle Material
300 Stainless Steel
Temp. Range
-50 Degrees to 500 Degrees F
Max. Pressure
720 PSI CWP
Body Material
Stainless Steel
Handle Type
Lever
Compliance
API 607 6th Edition Fire-Safe, API 608, ASME B16.34, NACE MR0175
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Stem Material
316 Stainless Steel
Seal Material
Graphite
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Combustible Gas
Not Rated
ANSI Flange Class
Class 300
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-50 Degrees F
Maximum Pressure - Steam
250 PSI WSP
Coefficient of Volume (Cv)
27
Operating Temperature - Maximum
500 Degrees F
Vented Ball Valve
Non-Vented
Vacuum Service Rating
-29.912 in Hg
Color - Valve Handle
Red
Handle - Locking
Locking
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Valve Series
BVF1

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 720 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.