Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" FNPT Stainless Steel Ball Valve Inline

  • Mfr # BVS6THFSSPGSL-075

  • Zoro # G6135985


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS6THFSSPGSL-075
Zoro #
G6135985
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
4.3 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.75 in
Handle Height
3 in
Handle Length
5.6 in
Nominal Valve Size
3/4 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Max. Pressure
6,000 PSI CWP
Compliance
ASME B16.34 Class 2500, ASME B31, NACE MR0175
Ball Valve Product Group
Manual
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Handle Material
300 Stainless Steel
Stem Type
Blowout Proof
Seat Material
PEEK
Temp. Range
-50 Degrees to 500 Degrees F
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Seal Material
Graphite
Color - Valve Handle
Red
Maximum Pressure - Steam
250 PSI WSP
Included Mounting
Actuator Mounting Pad
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
32
Operating Temperature - Minimum
-50 Degrees F
Vacuum Service Rating
-29.912 in Hg
Handle - Locking
Locking
Connection Gender - Side 2
Female
Operating Temperature - Maximum
500 Degrees F
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
BVS6

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.