Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Globe Check Valve, Body Material: Cast Stainless Steel

  • Mfr # 5CG4R-36-36336

  • Zoro # G3819879


product price: $3,949.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Connection Type
Flanged
Body Material
Cast Stainless Steel
Width
11"
Max. Pressure
720 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CG4R-36-36336
Zoro #
G3819879
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5"
Width
11"
Length
10-3/8"
Size
5"

Details

Connection Type
Flanged
Body Material
Cast Stainless Steel
Item
Globe Check Valve
Max. Pressure
720 psi @ 100 Degrees F

Description

Globe Check Vlv,SS Seat,SS316,300#,5 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.