Zoro Homepage

5" Wafer Check Valve, Body Material: Cast iron

  • Mfr # 5CW1F-CI-B2334

  • Zoro # G3818829


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Body Material
Cast iron
Size
5"
Width
4-5/8"
Length
8-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CW1F-CI-B2334
Zoro #
G3818829
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5"
Size
5"
Width
4-5/8"
Length
8-3/8"

Details

Body Material
Cast iron
Max. Pressure
200 psi @ 150 Degrees F
Item
Wafer Check Valve

Description

Wafer Check Vlv,Cast Iron,B62 Seat,5 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.