Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Flanged Carbon Steel Ball Valve Inline

  • Mfr # BVF2RF2FCSRGSL-600

  • Zoro # G6136210


product price: $3,336.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF2RF2FCSRGSL-600
Zoro #
G6136210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in
Overall Length
15.5 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in
Ball Opening Size
6 in
Handle Length
18.11 in
Nominal Valve Size
6 in
Handle Height
9.88 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Compliance
ASME B16.34, NACE MR0175
Seat Material
RPTFE
Ball Valve Product Group
Manual
Handle Type
Lever
Stem Material
316 Stainless Steel
Handle Material
300 Stainless Steel
Temp. Range
-20 Degrees to 500 Degrees F
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Body Material
Carbon Steel
Stem Type
Blowout Proof
Max. Pressure
285 PSI CWP
Seal Material
Graphite
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
200 PSI WSP
Operating Temperature - Maximum
500 Degrees F
Vacuum Service Rating
-29.912 in Hg
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
5,250
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Locking
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Color - Valve Handle
Red
Valve Series
BVF2

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 6 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.