Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Flanged Stainless Steel Ball Valve Inline

  • Mfr # BVF2RF2FSSRGSL-600

  • Zoro # G6136140


product price: $4,342.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF2RF2FSSRGSL-600
Zoro #
G6136140
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in
Overall Length
15.5 in
Connection Size - Side 2
6 in
Handle Height
9.88 in
Ball Opening Size
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in
Handle Length
18.11 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Seat Material
RPTFE
Stem Type
Blowout Proof
Temp. Range
-50 Degrees to 500 Degrees F
Ball Valve Product Group
Manual
Handle Type
Lever
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Handle Material
300 Stainless Steel
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Max. Pressure
275 PSI CWP
Compliance
ASME B16.34, NACE MR0175
Seal Material
Graphite
Operating Temperature - Maximum
500 Degrees F
Handle - Locking
Locking
Coefficient of Volume (Cv)
5,250
Operating Temperature - Minimum
-50 Degrees F
Color - Valve Handle
Red
ANSI Flange Class
Class 150
Included Mounting
Actuator Mounting Pad
Connection Type - Side 1
Flange
Maximum Pressure - Steam
195 PSI WSP
Vacuum Service Rating
-29.912 in Hg
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Flange
Valve Series
BVF2

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 6 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 195 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.