Shop KECKLEY
See all product information
Create Account
Actuated Ball Valve, 1", CS, Body Style: Inline
- Mfr # BVSCTHFCSPGSA-100
- Zoro # G3820439
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
FNPT x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVSCTHFCSPGSA-100
- Zoro #
- G3820439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 1 in
Details
- Ball Material
- A276 316 Stainless Steel
- Body Style
- Inline
- Valve Structure
- Full Port
- Connection Type
- FNPT x FNPT
- Item
- Actuated Ball Valve,1",CS
- Body Material
- Carbon Steel
- Stem Material
- A276 316 Stainless Steel
- Temp. Range
- 0 Degrees F to 500 Degrees F
- Seat Material
- RPTFE
- Max. Pressure
- 2220 PSI WOG @ 100 Degrees F
- Handle Type
- Lever Locking Stainless Steel Handles, Actuator
- Standards
- ASME B16.34 Class 900; API 608; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Valve,1 In.,CS
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.