Shop KECKLEY
See all product information
Create Account
Actuated Ball Valve, 1", CS SR, Seat Material: PEEK
Mfr # BVS6THFCSPGSA-100
Zoro # G3821017
product price:Â
$
1,160.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
FNPT x FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVS6THFCSPGSA-100
- Zoro #
- G3821017
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 1 in
Details
- Ball Material
- A276 316 Stainless Steel
- Body Style
- Inline
- Valve Structure
- Full Port
- Connection Type
- FNPT x FNPT
- Item
- Actuated Ball Valve,1",CS SR
- Stem Material
- S17400 Stainless Steel
- Max. Pressure
- 6170 PSI WOG @ 100 Degrees F, 250 PSI WSP @ 406 Degrees F
- Seat Material
- PEEK
- Temp. Range
- 0 Degrees F to 500 Degrees F
- Handle Type
- Lever Locking Stainless Steel Handles, Actuator
- Stem Type
- Blowout Proof
- Body Material
- Carbon Steel
- Standards
- ASME B16.34 Class 2500; API 608; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Valve,1 In.,CS SR