Actuated Ball Valve, 1/2", CS SR, Body Material: A216 WCB Carbon Steel
Mfr # BVS3THFCSPGSA-050
Zoro # G3820700
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS3THFCSPGSA-050
Zoro #
G3820700
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Actuated Ball Valve,1/2",CS SR
Seat Material
Delrin AF
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Body Material
Carbon Steel
Temp. Range
0 Degrees F to 205 Degrees F
Stem Material
A276 316 Stainless Steel
Max. Pressure
3705 PSI WOG @ 100 Degrees F
Stem Type
Blowout Proof
Standards
ASME B16.34 Class 1500; API 608; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Valve,1/2 In.,CS SR
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.