Actuated Ball Valve, Thrd, CS, DA, 1/2", Seat Material: Delrin AF
Mfr # BVS3THFCSPGDA-050
Zoro # G3822222
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS3THFCSPGDA-050
Zoro #
G3822222
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Actuated Ball Valve,Thrd,CS,DA,1/2"
Temp. Range
0 Degrees F to 205 Degrees F
Max. Pressure
3705 PSI WOG @ 100 Degrees F
Seat Material
Delrin AF
Stem Material
A276 316 Stainless Steel
Body Material
Carbon Steel
Stem Type
Blowout Proof
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Standards
ASME B16.34 Class 1500; API 608; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Valve,Thrd,CS,DA,1/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.