Actuated Ball Vlv, CS, 150 lb, Flngd, DA, 21/2", Body Material: A216 WCB Carbon Steel
Mfr # BVF2RF2FCSRGDA-250
Zoro # G3823001
product price:Â $1,335.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Pipe Size
2-1/2 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVF2RF2FCSRGDA-250
Zoro #
G3823001
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
2-1/2 in
Details
Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,CS,150#,Flngd,DA,21/2"
Seat Material
RPTFE
Temp. Range
0 Degrees F to 500 Degrees F
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Stem Material
A276 316 Stainless Steel
Body Material
Carbon Steel
Max. Pressure
285 PSI WOG @ 100 Degrees F, 200 PSI WSP @ 388 Degrees F
Stem Type
Blowout Proof
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe
Description
Actuated Ball Vlv,CS,150#,Flngd,DA,21/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.