Zoro Homepage

Actuated Ball Vlv, CS, 300 lb, Flngd, DA, 11/2", Pipe Size: 1-1/2"

  • Mfr # BVF2RF4FCSRGDA-150

  • Zoro # G3823169


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Pipe Size
1-1/2 in
Connection Type
Flanged x Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF2RF4FCSRGDA-150
Zoro #
G3823169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,CS,300#,Flngd,DA,11/2"
Stem Type
Blowout Proof
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Temp. Range
0 Degrees F to 500 Degrees F
Seat Material
RPTFE
Stem Material
A276 316 Stainless Steel
Body Material
Carbon Steel
Max. Pressure
740 PSI WOG @ 100 Degrees F, 250 PSI WSP @ 406 Degrees F
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe

Description

Actuated Ball Vlv,CS,300#,Flngd,DA,11/2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.