Shop KECKLEY
See all product information
Create Account
Actuated Ball Vlv, Flng, SR, 21/2", CS 150 lb, Pipe Size: 2-1/2"
- Mfr # BVF1RF2RCSRGSA-250
- Zoro # G3821102
product price:Â
$
1,307.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Unibody Flanged End
Valve Structure
1 Piece
Pipe Size
2-1/2 in
Connection Type
Flanged x Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVF1RF2RCSRGSA-250
- Zoro #
- G3821102
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Size
- 2-1/2 in
Details
- Ball Material
- 316 stainless steel
- Body Style
- Unibody Flanged End
- Valve Structure
- 1 Piece
- Connection Type
- Flanged x Flanged
- Item
- Actuated Ball Vlv,Flng,SR,21/2",CS 150#
- Seat Material
- RPTFE
- Handle Type
- Standard Locking Stainless Steel Handles, Actuator
- Max. Pressure
- 285 PSI WOG @ 100 Degrees F, 200 PSI WSP @ 388 Degrees F
- Body Material
- Carbon Steel
- Temp. Range
- 0 Degrees F to 500 Degrees F
- Stem Material
- A276 316 Stainless Steel
- Stem Type
- Blowout Proof
- Standards
- ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe
Description
Actuated Ball Vlv,Flng,SR,21/2 In.,CS 150#
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.