Actuated Ball Vlv, Flnged, SR, 1/2", CS 150 lb, Body Material: A216 WCB Carbon Steel
Mfr # BVF1RF2RCSRGSA-050
Zoro # G3821041
product price:Â $581.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Unibody Flanged End
Valve Structure
1 Piece
Pipe Size
1/2 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVF1RF2RCSRGSA-050
Zoro #
G3821041
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
316 stainless steel
Body Style
Unibody Flanged End
Valve Structure
1 Piece
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,Flnged,SR,1/2",CS 150#
Temp. Range
0 Degrees F to 500 Degrees F
Seat Material
RPTFE
Stem Type
Blowout Proof
Body Material
Carbon Steel
Stem Material
A276 316 Stainless Steel
Handle Type
Standard Locking Stainless Steel Handles, Actuator
Max. Pressure
285 PSI WOG @ 100 Degrees F, 200 PSI WSP @ 388 Degrees F
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe
Description
Actuated Ball Vlv,Flnged,SR,1/2 In.,CS 150#
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.