Zoro Homepage

Actuated Ball Vlv, MNPT x FNPT, SS, DA, 1"

  • Mfr # BVS2MFFSSRGDA-100

  • Zoro # G3821927


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1 in
Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS2MFFSSRGDA-100
Zoro #
G3821927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in

Details

Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
MNPT x FNPT
Item
Actuated Ball Vlv,MNPT x FNPT,SS,DA,1"
Body Material
Stainless Steel
Max. Pressure
2160 PSI WOG @ 100 Degrees F
Stem Material
A276 316 Stainless Steel
Seat Material
RPTFE
Temp. Range
0 Degrees to 450 Degrees F
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Stem Type
Blowout Proof
Standards
ASTM; API 607 6th Edition Fire-Safe; NACE MR0175; ISO

Description

Actuated Ball Vlv,MNPT x FNPT,SS,DA,1 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.