Actuated Ball Vlv, MNPT x FNPT, SS, SR, 1/4"
Mfr # BVS2MFFSSRGSA-025
Zoro # G3820393
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/4 in
Connection Type
MNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS2MFFSSRGSA-025
Zoro #
G3820393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/4 in
Details
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
MNPT x FNPT
Item
Actuated Ball Vlv,MNPT x FNPT,SS,SR,1/4"
Stem Type
Blowout Proof
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Body Material
Stainless Steel
Seat Material
RPTFE
Max. Pressure
2160 PSI WOG @ 100 Degrees F
Temp. Range
0 Degrees to 450 Degrees F
Stem Material
A276 316 Stainless Steel
Standards
ASTM; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Vlv,MNPT x FNPT,SS,SR,1/4 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.