Zoro Homepage

Actuated Ball Vlv, SS, 150 lb, FLG, DA, 6", Body Style: Split-Body

  • Mfr # BVF2RF2FSSRGDA-600

  • Zoro # G3823099


product price: $5,351.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Pipe Size
6 in
Connection Type
Flanged x Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF2RF2FSSRGDA-600
Zoro #
G3823099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
6 in

Details

Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,SS,150#,FLG,DA,6"
Stem Material
A276 316 Stainless Steel
Seat Material
RPTFE
Temp. Range
0 Degrees F to 500 Degrees F
Max. Pressure
275 PSI WOG @ 100 Degrees F, 195 PSI WSP @ 386 Degrees F
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Body Material
Stainless Steel
Stem Type
Blowout Proof
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe

Description

Actuated Ball Vlv,SS,150#,FLG,DA,6 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.