Actuated Ball Vlv, SS, 300 lb, FLG, DA, 3", Body Style: Split-Body
Mfr # BVF2RF4FSSRGDA-300
Zoro # G3823117
product price: $2,293.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Pipe Size
3 in
Connection Type
Flanged x Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVF2RF4FSSRGDA-300
Zoro #
G3823117
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3 in
Details
Ball Material
316 stainless steel
Body Style
Split-Body
Valve Structure
2 Piece, Full Port
Connection Type
Flanged x Flanged
Item
Actuated Ball Vlv,SS,300#,FLG,DA,3"
Seat Material
RPTFE
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Max. Pressure
720 PSI WOG @ 100 Degrees F, 250 PSI WSP @ 406 Degrees F
Temp. Range
0 Degrees F to 500 Degrees F
Stem Type
Blowout Proof
Body Material
Stainless Steel
Stem Material
A276 316 Stainless Steel
Standards
ASME B16.34; API 608; NACE MR0175; ISO; API 607 6th Edition Fire-Safe
Description
Actuated Ball Vlv,SS,300#,FLG,DA,3 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.