Zoro Homepage

Actuated Ball Vlv, Thrd, SS, DA, 3"

  • Mfr # BVS2THFSSRGDA-300

  • Zoro # G3821793


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS2THFSSRGDA-300
Zoro #
G3821793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in

Details

Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
Threaded
Item
Actuated Ball Vlv,Thrd,SS,DA,3"
Stem Material
A276 316 Stainless Steel
Stem Type
Blowout Proof
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Max. Pressure
2160 PSI WOG @ 100 Degrees F
Seat Material
RPTFE
Body Material
Stainless Steel
Temp. Range
0 Degrees to 450 Degrees F
Standards
ASTM; API 607 6th Edition Fire-Safe; NACE MR0175; ISO

Description

Actuated Ball Vlv,Thrd,SS,DA,3 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.