Actuated Ball Vlv, Thrd, SS, SR, 1-1/2", Body Material: CF8M A351 Stainless Steel
Mfr # BVS3THFSSAGSA-150
Zoro # G3821023
product price: $1,365.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1-1/2 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS3THFSSAGSA-150
Zoro #
G3821023
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1-1/2 in
Details
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Actuated Ball Vlv,Thrd,SS,SR,1-1/2"
Body Material
Stainless Steel
Stem Material
A276 316 Stainless Steel
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Stem Type
Blowout Proof
Temp. Range
0 Degrees F to 205 Degrees F
Seat Material
Delrin AF
Max. Pressure
3600 PSI WOG @ 100 Degrees F
Standards
ASME B16.34 Class 1500; API 608; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Vlv,Thrd,SS,SR,1-1/2 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.