Actuated Ball Vlv, Thrd, SS, SR, 1", Temp. Range: 0 Degrees F to 205 Degrees F
Mfr # BVS3THRSSAGSA-100
Zoro # G3820807
product price: $678.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Reduced Port
Pipe Size
1 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS3THRSSAGSA-100
Zoro #
G3820807
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1 in
Details
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Reduced Port
Connection Type
FNPT x FNPT
Item
Actuated Ball Vlv,Thrd,SS,SR,1"
Body Material
Stainless Steel
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Seat Material
Delrin AF
Temp. Range
0 Degrees F to 205 Degrees F
Max. Pressure
3600 PSI WOG @ 100 Degrees F
Stem Material
A276 316 Stainless Steel
Stem Type
Blowout Proof
Standards
ASME B16.34 Class 1500; API 608; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Vlv,Thrd,SS,SR,1 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.