Actuated Ball Vlv, Thrd, SS, SR, 3/8", Seat Material: RPTFE
Mfr # BVS2THFSSRGSA-038
Zoro # G3820052
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/8 in
Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVS2THFSSRGSA-038
Zoro #
G3820052
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
3/8 in
Details
Ball Material
A276 316 Stainless Steel
Body Style
Inline
Valve Structure
Full Port
Connection Type
FNPT x FNPT
Item
Actuated Ball Vlv,Thrd,SS,SR,3/8"
Seat Material
RPTFE
Handle Type
Lever Locking Stainless Steel Handles, Actuator
Body Material
Stainless Steel
Temp. Range
0 Degrees to 450 Degrees F
Stem Material
A276 316 Stainless Steel
Stem Type
Blowout Proof
Max. Pressure
2160 PSI WOG @ 100 Degrees F, 200 PSI WSP @ 388 Degrees F
Standards
ASTM; API 607 6th Edition Fire-Safe; NACE MR0175; ISO
Description
Actuated Ball Vlv,Thrd,SS,SR,3/8 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.