Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve Assembly, Double, 120 psi, NPT

  • Mfr # 11/427SG/BB

  • Zoro # G8997134


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Float Size
7"
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/427SG/BB
Zoro #
G8997134
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Float Size
7"
Rod Length
16 in
Size
1 1/4"
Float Dia.
7"
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Float Diameter
7 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
Valve Material
Bronze
Features
Automatic Control
Temperature Range
35 to 406 Degrees F
Max. Temp.
35 Degrees to 406 Degrees F
Rod Material
Brass
Max. Pressure
120 psi
Valve Flow - Flow (2)
97 gpm
Valve Flow - Pressure (2)
40 psi
Rod Thread
5/16 in -18
Valve Flow - Pressure (1)
1 psi
Valve Flow - Flow (1)
15 gpm
Seat
Double
Style
Type 27, Globe
Includes
and Ball, Lever, Rod
Mounting
Horizontal Piping
Flow Rate
15 gpm @ 1 psi, 97 gpm @ 40 psi
Maximum Pressure - Operating
120 psi
Arm Adjustability
Adjustable
For Media
Chemicals, Oil, Water
Includes Float and Rod
Float and Rod Included
Operating Temperature - Maximum
406 Degrees F
Float Shape
Cylindrical
Valve Body Style
Angle
Seat Style
Double Seated
Valve Series
27

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/4 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 15 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 97 gpm, Max. Pressure 120 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.