Zoro Homepage

Float Valve Assembly, Double, 60 psi, NPT

  • Mfr # 21/227SG/IB

  • Zoro # G5697702


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Float Size
8"
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21/227SG/IB
Zoro #
G5697702
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Float Size
8"
Float Dia.
8"
Size
2 1/2"
Rod Length
18 in
Connection Size - Side 2
2 1/2 in
Float Diameter
8 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
Style
Type 27, Globe
Rod Material
Brass
Valve Flow - Pressure (1)
1 psi
Max. Pressure
60 psi
Rod Thread
3/8 in -16
Valve Flow - Pressure (2)
40 psi
Mounting
Horizontal Piping
Includes
and Ball, Lever, Rod
Valve Flow - Flow (1)
64 gpm
Valve Material
Iron
Valve Flow - Flow (2)
410 gpm
Features
Automatic Control
Seat
Double
Max. Temp.
35 Degrees to 406 Degrees F
Temperature Range
35 to 406 Degrees F
Flow Rate
410 gpm @ 40 psi, 64 gpm @ 1 psi
Valve Body Style
Angle
Seat Style
Double Seated
Float Shape
Cylindrical
For Media
Chemicals, Oil, Water
Arm Adjustability
Adjustable
Maximum Pressure - Operating
60 psi
Includes Float and Rod
Float and Rod Included
Operating Temperature - Maximum
406 Degrees F
Valve Series
27

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 2 1/2 in, Connection Type NPT, Rod Thread 3/8 In.-16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 64 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 410 gpm, Max. Pressure 60 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.