Zoro Homepage

Float Valve Assembly, Single, Size 1 In.

  • Mfr # 17SA/BB

  • Zoro # G0467467


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Float Size
7"
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17SA/BB
Zoro #
G0467467
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Float Size
7"
Float Dia.
7"
Size
1"
Rod Length
16 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Float Diameter
7 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Bronze
Float Material
Stainless Steel
Max. Temp.
35 Degrees to 125 Degrees F
Rod Thread
5/16 in -18
Valve Flow - Flow (1)
13 gpm
Temperature Range
35 to 125 Degrees F
Valve Flow - Flow (2)
84 gpm
Max. Pressure
100 psi
Features
Internal Pilot Control
Service
Dead End
Style
Type 7, Angle
Valve Flow - Pressure (1)
1 psi
Valve Material
Bronze
Valve Flow - Pressure (2)
40 psi
Mounting
Horizontal Piping
Seat
Single
Includes
and Ball, Lever, Rod
Rod Material
Brass
Flow Rate
13 gpm @ 1 psi, 84 gpm @ 40 psi
Operating Temperature - Maximum
125 Degrees F
Valve Body Style
Angle
Float Shape
Cylindrical
Maximum Pressure - Operating
100 psi
Arm Adjustability
Adjustable
Seat Style
Single Seated
Includes Float and Rod
Float and Rod Included
For Media
Water
Valve Series
7

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 in, Connection Type NPT, Rod Thread 5/16 In.-18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 13 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 84 gpm, Max. Pressure 100 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.