Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y Strainer, 1-1/4" Pipe, Threaded, Bronze

  • Mfr # 11/41THY-BCM20M34-FTI-F

  • Zoro # G1612899


product price: $61.99
/ea

Key Features

Pipe Size
1-1/4"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Bronze
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 400 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11/41THY-BCM20M34-FTI-F
Zoro #
G1612899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1-1/4"
Length
5-5/16"
Height
5 3/8 in
Mesh Size
20 mesh
Port 2 Connection Size
1 1/4 in
Port 3 Connection Size
1/2 in
Port 1 Connection Size
1 1/4 in

Details

Item
Y Strainer
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Bronze
Max. Pressure
200 psi at 150 Degrees F WOG, 125 psi at 400 Degrees F WSP
Gasket Material
Fiber
Standards
ASTM B 584 C84400
Blow-off Port
1/2"
Mesh
20
Class
125
Screen Area
14.26 sq in
Micron Rating
840 micron
Blow Off Port
1/2 in
Series
F150
Maximum Pressure at 100 deg F
200 psi
Strainer Type
Mesh
Maximum Temperature
450 Degrees F
Seal Material
Fiber
Maximum Pressure
125 psi @ 450 Degrees F WSP, 200 psi @ 150 Degrees F WOG
Port 2 Connection Type
NPT
Port 1 Connection Type
NPT
For Use With
Gas, Oil, Steam, Water
Port 3 Connection Type
NPT
Includes Screen
Yes
Cv Flow Factor
44.9 gpm

Description

Y Strainer, Pipe Size 1 1/4 in, Maximum Pressure at 100 deg F 200 psi, Length 5 3/8 in, Height 5 3/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.034 in, Housing Material Bronze, Class 125, Cv Flow Factor 44.9 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 450 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.