Zoro Homepage

Y Strainer, 1/4" Pipe, Threaded, Cast iron

  • Mfr # 1/43THY-CIM20M34-FTI-B7

  • Zoro # G2477618


product price: $10.65
/ea

Key Features

Pipe Size
1/4"
Connection Type
Threaded
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/43THY-CIM20M34-FTI-B7
Zoro #
G2477618
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/4"
Length
3-3/16"
Height
3 1/4 in
Mesh Size
20 mesh
Port 3 Connection Size
1/4 in
Port 2 Connection Size
1/4 in
Port 1 Connection Size
1/4 in

Description

Y Strainer, Pipe Size 1/4 in, Maximum Pressure at 100 deg F 400 psi, Length 3 1/4 in, Height 3 1/4 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 0.034 in, Housing Material Cast Iron, Class 250, Cv Flow Factor 0.7 gpm, For Use With Gas, Oil, Steam, Water, Includes Screen Screen Included, Maximum Pressure 400 psi, Maximum Temperature 406 Degrees F, Micron Rating 840 micron, Port 1 Connection Size 1/4 in, Port 1 Connection Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.