Zoro Homepage

Breakroom Tables

  • Mfr # TB3030NOBPBK

  • Zoro # G715705488


product price: $189.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Tabletop Color
Oak
Frame Color
Black
Frame Material
Steel
Includes Handle
No Handle
Overall Height - Maximum
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3030NOBPBK
Zoro #
G715705488
UPC #
192357274934
Country of Origin
China

Dimensions

Overall Height - Maximum
29 in
Overall Width
30 in
Overall Depth
30 in
Tabletop Thickness
1 in
Overall Height - Minimum
29 in

Details

Item
Cafe/Breakroom Table
Tabletop Color
Oak
Frame Color
Black
Frame Material
Steel
Includes Handle
No Handle
Support Style
Independent Legs
Edge Shape
T-Mold
Number of Feet
4
Tabletop Shape
Square
Product Type
Cafe/Breakroom Table
Tabletop Surface Material
Laminate
Foot Type
Glides
Edge Color
Black
Features
Scratch, Stain and Scald Resistant
Support Attachment
Hardware
Table Weight
31 lb
Assembly
Unassembled
Standards
BIFMA Certified
Tabletop Structural Material
Laminate

Description

Cafe/Breakroom Table, Tabletop Color Oak, Frame Color Black, Frame Material Steel, Edge Color Black, Standards BIFMA Certified

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.