Set of Two 24" Black Faux Leather and Steel Counter Height Bar Chairs, 2PK
- Mfr # 555738
- Zoro # G922810890
product price:Â
$
422.99
/pk of 2, $211.50/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Shape
Rectangle
Seat Color
Black
Assembly Required
Full Assembly Needed
Height
34.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555738
- Zoro #
- G922810890
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 34.6 in
- Width
- 18.9 in
- Length
- 21.3 in
Details
- Finish
- Powder Coated
- Shape
- Rectangle
- Seat Color
- Black
- Assembly Required
- Full Assembly Needed
- Seat Material
- Steel
- Capacity
- 330 lb
- Bar Chair Type
- Counter Height
- Number of Stools Included
- 2
- Seat Style
- Bucket
- Item
- Bar Chairs
Description
Comfort and design come together nicely in this set of two 24-inch black faux leather and steel counter height bar chairs. A sleek black monotone color gives this steel and upholstered stool a fresh and updated look. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. 34.60-inch h x 18.90-inch w x 21.30-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.