
Kee Round Table & Chair Set, Wood, Metal, Vinyl Top, Cherry
Mfr # TB42RNDCHBPCM29BK
Zoro # G0436657
product price: $430.99
/eaKey Features
Shape
Round
Width
42
Length
42
Height
29
Tabletop Material
Wood|Metal|Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB42RNDCHBPCM29BK
Zoro #
G0436657
UPC #
843532068830
Country of Origin
China
Dimensions
Width
42
Length
42
Height
29
Depth
42"
Details
Item
Tables > Breakroom Tables > Kee Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Vinyl
Tabletop Color
Cherry
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal|Vinyl
Color
Cherry, Chrome; Black
Includes
(1) Breakroom Table; (4) Restaurant Chairs
Type
Breakroom Table
Material
Thermal Fused Melamine Laminate (Table Top)
Chair Color
Black
Table Base Color
Chrome
Description
Kee,42 In.,Rnd Breakroom Table,4 Rest Chrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.