Zoro Homepage

Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 W, 24 L, 29 H, Mahogany

  • Mfr # MT6024MHBPCM23BK

  • Zoro # G0322557


product price: $676.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
60
Length
24
Height
29
Tabletop Material
Wood|Metal|Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024MHBPCM23BK
Zoro #
G0322557
UPC #
843532093016
Country of Origin
China

Dimensions

Width
60
Length
24
Height
29
Depth
24"

Details

Item
Tables > Training Tables > Kee Table & Chair Sets
Shape
Rectangle
Tabletop Material
Wood|Metal|Fabric
Tabletop Color
Mahogany
Frame Material
Tubular Steel
Leg Color
Chrome
Finish
Wood|Metal|Fabric
Type
Training Table
Includes
(1) Training Table; (2) Cadence Nesting Chairs
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Mahogany, Chrome; Black
Surface Material
Laminate

Description

Kee Trng Table w/2 Cadence Chairs,60x24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.