Shop All Training & Computer Tables
Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Mahogany
Mfr # MT6024MHBPCM44GY
Zoro # G0322627
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Product Information
- Brand Kee
- MFR # MT6024MHBPCM44GY
- Zoro # G0322627
- UPC # 843532070574
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 60" x 24" |
Details
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with chrome post legs and two Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL DESK, LAM, 66X30, WC (LLR69546)
- IMPERIAL Orifice, #56 (2068-1)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Fabric Top (MT6024GYBPBK23BK)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- LORELL Lorell Mobile 48" Flip Top Training Table - Charcoal (LLR59489)
- LORELL Rectangle Lorell Mahogany Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Mahogany (LLR59518)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- Kee Training & Computer Tables