This item is Discontinued.

Kee Rectangle Training Table, 60" W, 29" H, Laminate Top, Mocha Walnut MT6024MWBPBK47GY

Rectangle Training Table, 60" W, 29" H, Laminate Top, Mocha Walnut (Discontinued)

  • Mfr # MT6024MWBPBK47GY
  • Zoro # G0322913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6024MWBPBK47GY
Zoro #
G0322913
UPC #
843532070772
Country of Origin
China

Dimensions

Width
60"
Height
29"
Depth
24"

Details

Item
Training Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Mocha Walnut
Frame Material
Tubular Steel
Includes
(1) Training Table; (2) M Stack Chairs
Type
Training Table
Color
Mocha Walnut, Black; Gray
Material
Thermal Fused Melamine Laminate (Table Top); Plastic (Chairs)
Surface Material
Laminate

Description

Training Table,w/2 M Stk Chairs,60 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.