Round Tables > Breakroom Tables > Kee Square & Round Tables, Wood, Metal Top, Mahogany

  • Mfr # TB48RNDMHBPBK

  • Zoro # G0437880


product price:  $274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
48
Length
48
Height
29
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB48RNDMHBPBK
Zoro #
G0437880
UPC #
843532021590
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29
Depth
48"
Size
48"

Details

Item
Tables > Breakroom Tables > Kee Square & Round Tables
Shape
Round
Tabletop Material
Wood|Metal
Tabletop Color
Mahogany
Leg Color
Black
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Type
Breakroom Table
Color
Mahogany, Black
Table Base Color
Black

Description

Kee,48 In.,Rnd Breakroom Table,Mhgny/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.