Zoro Homepage

59416 Indoor Candelabra Light Sensor Control Socket; 3 Pack

  • Mfr # KE134785

  • Zoro # G404030778


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE134785
Zoro #
G404030778
UPC #
654204689839
Country of Origin
China

Description

Features
  • 3 Pack.
  • Candelabra With Photocell.
  • Controls Driveway Lights.
  • Coach & Entry Way Porch Lights.
  • Indoor Chandelier Or Sconces With Candelabra Base.
  • Come Home To A Lighted House.
  • Turns Light On At Dusk & Off At Dawn.
  • Works With Candelabra Base Light Fixtures.
  • With Incandescent Bulbs.
  • Screw In Design Does Not Require Wiring.
  • 60W Maximum.
  • CETL Listed.
  • Dimension - 1 L x 4.12 W x 6.62 H x in.
  • Item Weight - 0.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.