Zoro Homepage

71510 Pliable Rope Caulk Brown - 30 ft.

  • Mfr # KE612765

  • Zoro # G704146902


product price: $28.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE612765
Zoro #
G704146902
UPC #
654204828948
Country of Origin
China

Description

Features
  • For use with wood, plastic, metal, masonry, glass and concrete
  • Forms weatherproof seal on porous and non-poorus surfaces
  • No caulking gun needed, just press in place with your fingertips
  • Won't harden seals tight but can be easily removed
Specifications
  • Dimension: 4.6" H x 3.6" W x 1.25" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.