- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Shoe, D, 9, Black, PR
Keen
Athletic Shoe, D, 9, Black, PR
Mfr # 1024604
Zoro # G202689413
Free Shipping & Returns
$130.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insole Color Yellow
- Upper Material Mesh
- Insulation Type None
- Metatarsal Guard Style None
- Footwear Shank Yes
Frequently Bought Together
- Brand Keen
- MFR # 1024604
- Zoro # G202689413
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Heel Height | 1 1/4 in |
Size | 9 |
Boot Height | 3 in |
Height | 3 in |
Footwear Width | D |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 9 |
Details
Insole Color | Yellow |
Upper Material | Mesh |
Insulation Type | None |
Metatarsal Guard Style | None |
Footwear Shank | Yes |
Upper Color | Black |
Item | Athletic Shoe |
Footwear Shank Type | Nylon |
Footwear Construction Type | Cemented |
Electrical Hazard Rated | No |
Upper Material Description | Mesh |
CSA Footwear Standard | No Puncture Protection |
Liner Material | Mesh |
Safety Criteria | Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD) |
Closure Type | Lace Up |
Style Number | 1024604 |
Static Dissipative | Yes |
Outsole Material | Rubber |
Midsole Technology | KEEN.ReGEN |
Toe Shape | Round |
Non-Marking Upper | Yes |
Oil Resisting Sole | Yes |
Removable Insole | Yes |
Shank Material | Nylon |
Laces Color | Black |
Lugs | Nylon/TPU |
Waterproof Type | None |
Midsole Material | EVA, Polyurethane |
Color | Black/Vapor |
For Outdoor Traction | No |
Footwear Style | Athletic Shoe |
Insulated | No |
Outsole Color | Black |
Puncture Resistant Insole | No |
Chemical Resisting Sole | No |
Heel Style | Flat Heel |
Insole System | Removable |
Heat Resistant | No |
Footwear Closure Type | Lace Up |
Wide Toe Cap | Yes |
Slip Resistant | Yes |
Predominant Footwear Color | Black |
Upper Boot Material | Mesh |
Insole Material | Polyurethane |
SATRA Rating- Heel Slip on Quarry Tile | (Dry) 1.00, (Wet) 0.70 |
Non-Marking Sole | Yes |
Resists | Oils, Slips |
Metal Chip Resisting Sole | No |
Footwear Sole Pattern | Exclusive Design |
Toe Style | Round Toe |
Chain Saw Cut Resistant | No |
Features | ESD |
Manufacturers Suggested Sole Slip Rating | Best |
Conductive | No |
Max. Heat Rating | Not Rated |
Waterproof | No |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66 |
Toe Type | Carbon Fiber |
Completely Non Metallic | Yes |
SATRA Rating- Forefoot Slip on Quarry Tile | (Dry):0.96, (Wet):0.66 |
Gender | Men's |
Ninety Degree Heel | No |
Footwear Construction | Cemented |
Non Metallic Upper | Yes |
Metatarsal Guard | No |
Last Number or Name | Vista Energy ESD |
Slip-Resistance Value - Mark II - Oily | 0.45 |
Toe Cap Material | Carbon Fiber |
Heel Definition | Flat Heel |
Slip-Resistance Value - SATRA Heel - Dry | 1 |
Construction | Cemented |
Maximum Heat Rating | Not Rated |
Slip-Resistance Value - Mark II - Dry | 0.9 |
Style Family | Athletic Shoe |
Insole Technology | Removable |
Slip-Resistance Value - SATRA Heel - Wet | 0.7 |
Slip-Resistance Value - SATRA Forefoot - Wet | 0.66 |
CSA Standards Met | No Puncture-Resistant Sole |
Slip-Resistance Value - Mark II - Oily/Wet | 0.43 |
Closure | Lace Up |
Slip-Resistance Value - Mark II - Wet | 0.69 |
Slip-Resistance Value - SATRA Forefoot - Dry | 0.96 |
Oil-Resisting Sole (PRINT) | Yes |
Insole Material (PRINT) | Polyurethane |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Shank Material (PRINT) | Nylon |
Puncture-Resistant Sole (PRINT) | No |
Outsole Material (PRINT) | Rubber |
Chemical-Resisting Sole (PRINT) | No |
Gender (PRINT) | Men's |
Metatarsal Guard (PRINT) | No |
Liner Material (PRINT) | Mesh |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Metal Chip-Resisting Sole (PRINT) | No |
Midsole Technology (PRINT) | KEEN.ReGEN |
Midsole Material (PRINT) | EVA, Polyurethane |
Upper Material (PRINT) | Mesh |
Maximum Heat Rating (PRINT) | Not Rated |
Ninety-Degree Heel (PRINT) | No |
All-Leather Upper | No |
Ninety-Degree Heel | No |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD 100) |
Metal Chip-Resisting Sole | No |
Chemical-Resisting Sole | No |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial Work 3 Pc Suit, Yellow, Detachable Hood, 2XL (S53307.2X)
- INFICON Replacement Sensor, D-TEK Select (712-701-G1)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- KEEN Athletic Shoe, D, 9 1/2, Black, PR (1024604)
- KEEN Athletic Shoe, EE, 11 1/2, Black, PR (1024604)
- KEEN Size 9-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN 6-Inch Work Boot, D, 11, Brown, PR (1023222)
- KEEN Athletic Shoe, W, 6 1/2, Black, PR (1025241)
- REEBOK Athletic Style Work Shoes, Steel, 9M, PR (RB195)
- Keen Foot Protection