Shop All Steel Toe Shoes
Keen
Hiking Shoes, 9-1/2, D, Brown, Steel, PR
Mfr # 1020035
Zoro # G7249809
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Last Number or Name 086
- Footwear Construction Type Cemented
- For Outdoor Traction No
- Color Cascade Brown/Gargoyle
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Product Information
- Brand Keen
- MFR # 1020035
- Zoro # G7249809
- UPC # 191190207116
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Heel Height | 1 in or Greater |
Size | 9 1/2 |
Footwear Width | D |
Width | D |
Size (PRINT) | 9 1/2 |
Overall Height | 3 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Gargoyle, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 1020035
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Danger/Do Not Operate, Pk1000 (1HAB9)
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- Keen Foot Protection