Men's 6-Inch Work Boot, 10 1/2, Aluminum Toe, 6 in H, Gingerbread/Gum, 1020055

  • Mfr # 1020055

  • Zoro # G7259301


product price:  $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Width
D
Style Number
1020055
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1020055
Zoro #
G7259301
UPC #
191190208854
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Gingerbread/Gum
Style Number
1020055
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.63
Non-Marking Sole
Yes
Ninety Degree Heel
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.83
Standards
ASTM 2413-17, ASTM F1677-96, ASTM F2913-17
Outsole Material
Rubber
Conductive
No
Insulation Type
None
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 M I/75 C/75 MT/75 SD
Insulated
No
Upper Material Description
Leather
Completely Non Metallic
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Wide Toe Cap
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Metatarsal Guard
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Midsole Material
EVA, Polyurethane
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Electrical Hazard Rated
Yes
Toe Shape
Round
Metatarsal System
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.66
For Outdoor Traction
No
Removable Insole
Yes
Last Number or Name
055
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Static Dissipative
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Closure
Lace Up
Toe Cap Material
Aluminum
Slip-Resistance Value - Mark II - Wet
0.83
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
All-Leather Upper
Yes
Construction
Cemented
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gingerbread/Gum, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.